Shop All Safety Glasses
Hexarmor
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch
Mfr # 11-19001-02
Zoro # G0370691
product price: $15.29
/ea
Sold in multiples of 12 for $183.48
$183.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-19001-02
- Zoro # G0370691
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series VS300, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518000)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8577)
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- FIRST ALERT First Alert 8275570 5 lbs Fire Extinguisher for Home & Workshops US Coast Guard Agency Approval (8275570)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Chemical Resistant, Scratch Resistant (11-28002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-28001-02)
- HEXARMOR Safety Eyewear, Gray Anti-Fog (11-15009-06)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-26002-02)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Polarized (40142)
- Hexarmor Eye Protection