Shop All Safety Glasses
Hexarmor
Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # 11-10005-02
Zoro # G7862537
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Tpe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-10005-02
- Zoro # G7862537
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Lens Color | Amber |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Tpe |
Polarized Lens | No |
Foam Lined | No |
Gender | Unisex |
Standards | ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+ |
UV Protection | 100% UVA/UVB/UVC |
Item | Safety Glasses |
Frame Color | Charcoal/Hi-Visibility Yellow |
Series | MX200 |
Photochromatic Lens | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Frame Style | Wraparound |
Frame Type | Frameless |
Arm Color | Gray |
Arm Tip Type | Bayonet |
Description
Safety Glasses, Series MX200, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Yellow, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-6-X-S)
- NMC Danger No Smoking Matches Or Open Flames Label, Pk5, DGA6AP (DGA6AP)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, XL (LW1010)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-24003-02)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- HEXARMOR Safety Glasses, Wraparound Clear Anti-Fog, Scratch-Resistant (11-11001-02)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19001-02)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- MCR SAFETY Glasses, Memphis MP1 Mossy Oak Frame, Gray UV-AF, 12PK (MOMP112AF)
- Hexarmor Safety Glasses