Shop All Reader Eyewear
Hexarmor
Safety Glasses, VS300, Clear+2.0
Mfr # 11-19009-10
Zoro # G0370761
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 11-19009-10
- Zoro # G0370761
- Country of Origin Germany
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Charcoal/High-Visibility Yellow Frame Color, TPE Frame Material, Polycarbonate Lens Material, Gray Temple Color, Straight Temple Style, 100 Percent UVA/UVB/UVC UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+, Eyewear Frame Style Half-Frame, Eyewear Size M, Series VS300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- RUBBER-CAL "Cat Lovers Doormat Kit" - 2 Kitty Coco Doormats & 1 Boot Scraper (10-108-007)
- GVS-RPB RPB Safety Nova 3 Air Inlet Kit (NV3-729)
- MASTERVISION Magnetic Numbers, 1/2"x3/4", Vinyl, Black (BVCKT2020)
- HEXARMOR Safety Glasses, VS300, Clear+1.0 (11-19005-09)
- 3M Reader Safety Glasses, Bx Reader 11374-00000-20, +1.50 (78371-62046)
- MCR SAFETY Reading Glasses, +2.5, Clear, Polycarbonate, Series: Better (8DRJ9)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- MCR SAFETY Reader Eyewear, 1.5, Antifog, Polycarbonate (RTH15AF)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.0)
- CONDOR Reading Glasses, +1.50, Clear (52RW70)
- Hexarmor Reader Eyewear