Shop All Reader Eyewear
Hexarmor
Safety Glasses, VS300, Clear+1.0
Mfr # 11-19005-09
Zoro # G0370859
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 11-19005-09
- Zoro # G0370859
- Country of Origin Germany
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Safety Reading Glasses, +1.00 Diopter Strength, Clear Lens Color, Anti-Fog, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Charcoal/High-Visibility Yellow Frame Color, TPE Frame Material, Polycarbonate Lens Material, Gray Temple Color, Straight Temple Style, 100 Percent UVA/UVB/UVC UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+, Eyewear Frame Style Half-Frame, Eyewear Size M, Series VS300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Led Baton, Red, 21" (3761-00006)
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Purple (25-500-3100-630)
- MCR SAFETY Gloves, PVC Dots, Cotton/Polyester, Wt, PK12 (9660L)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XL)
- HEXARMOR Safety Glasses, VS300, Clear+2.0 (11-19009-10)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +2.50 Diopter (BKH25)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92415)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28300)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.5 (UVXA952)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R25)
- BOUTON OPTICAL Reading/Working Glss, +1.5, Clear, Plycrbnt (250-27-0015)
- Hexarmor Reader Eyewear