Shop All Safety Glasses
Hexarmor
Safety Glasses, Gray Anti-Fog, Scratch Resistant
Mfr # 11-31004-13
Zoro # G707630460
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog, Scratch Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-31004-13
- Zoro # G707630460
- UPC # 810070605278
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series X1, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Scratch Resistant, Frame Color Black, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2020, CE EN166, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Premium X-arm, 4 ft. (10786)
- WINCO Wet Floor Caution Sign (WCS-25)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- GUARDIAN EQUIPMENT Halo Series 11 ft.L Self Retracting Lifeline w/ Rebar Hook (10901)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- HEXARMOR Safety Glasses, Wraparound Variomatic Dark Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19010-08)
- HEXARMOR Safety Glasses, Wraparound Variomatic Anti-Fog, Scratch-Resistant (11-15005-08)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-26002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog (11-28003-05)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-19002-03)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- Hexarmor Safety Glasses