Shop All Safety Glasses
Hexarmor
Safety Glasses, Gray Anti-Fog, Scratch Resistant
Mfr # 11-27002-02
Zoro # G707630453
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray, Hi Vis
- Lens Coating Anti-Fog, Scratch Resistant
- Lens Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 11-27002-02
- Zoro # G707630453
- UPC # 810001796051
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series VS300SG, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Scratch Resistant, Frame Color Gray, Hi Vis, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- INTERSTATE SAFETY Reusable Unisex Face Mask with Round/Ear Loop - 100% Cotton (MAROON) (40358)
- KONG USA Back-Up Lifeline, 50' (9VP000015KK)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB30-C)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-30001-02)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-13005-02)
- HEXARMOR Safety Glasses, Wraparound Clear Anti-Fog, Scratch-Resistant (11-11001-02)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0609HS)
- Hexarmor Safety Glasses