Hexarmor

Safety Glasses, Gray Anti-Fog, Scratch Resistant


product price: $9.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Gray, Hi Vis
  • Lens Coating Anti-Fog, Scratch Resistant
  • Lens Material Polycarbonate
  • Polarized Lens No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal
Adjustable Arm Length Yes

Description

Safety Glasses, Series LT450, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Scratch Resistant, Frame Color Gray, Hi Vis, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.