Shop All Safety Glasses
Hexarmor
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # 11-31002-02
Zoro # G902485803
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Xenoy
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-31002-02
- Zoro # G902485803
- UPC # 810070600617
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Temple-to-Temple Width | 6 in |
Adjustable Arm Length | No |
Arm Length | 4 in |
Description
Safety Glasses, Series X1, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Black, Eyewear Size Universal, Frame Material Xenoy, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM613VSP)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLOXY (MCSLOXY)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31003-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-27001-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-32001-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, TruShield2SF, Frameless, Clear Lens (11-10004-05)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- Hexarmor Eye Protection