Shop All Safety Glasses
Hexarmor
Safety Glasses, Clear Scratch Resistant
Mfr # 11-29001-02
Zoro # G204860100
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch Resistant
- Series LT450G
- Standards ANSI Z87.1-2020, CE EN166, CSA Z94.3, High Impact Rated Z87+
- Includes Anti-Fog Lens Coating Yes
- Includes No Lens Coatings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-29001-02
- Zoro # G204860100
- UPC # 810001799946
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Adjustable Arm Length | Yes |
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Scratch Resistant |
Series | LT450G |
Standards | ANSI Z87.1-2020, CE EN166, CSA Z94.3, High Impact Rated Z87+ |
Includes Anti-Fog Lens Coating | Yes |
Includes No Lens Coatings | Yes |
Includes Brow Lining | Yes |
Application | General Purpose |
Includes Scratch-Resistant Lens Coating | Yes |
Description
Safety Glasses, Series LT450G, Lens Color Clear, Lens Coating Scratch Resistant, Standards ANSI Z87.1-2020, CE EN166, CSA Z94.3, High Impact Rated Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7913B/8M)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0296)
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-13005-02)
- HEXARMOR Safety Glasses, VS250, Half-Frame, Anti-Fog Coating, TruShield S, Wraparound, Yellow Lens (11-15006-04)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-26002-02)
- HEXARMOR Safety Glasses, Wraparound Variomatic Dark Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19010-08)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-28001-02)
- ERB SAFETY Safety Glasses, Black Frame, Slvr Mirror, Silver Mirror Scratch-Resistant (17922)
- Hexarmor Eye Protection