Hexarmor

Safety Glasses, Clear Anti-Fog, Scratch Resistant


product price: $8.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Eyewear Frame Style Frameless
  • Lens Color Clear
  • Frame Color Charcoal
  • Lens Coating Anti-Fog, Scratch Resistant
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Safety Glasses, Gender Universal, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Charcoal, Eyewear Size Universal, Frame Material TPU, Lens Material Polycarbonate, Temple Color Charcoal, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent, Standards ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.