Shop All Safety Glasses
This Product is Discontinued
Hexarmor
Safety Glasses, Clear Anti-Fog, Chemical-Resistant, Scratch-Resistant (Discontinued)
Mfr # 11-24001-02
Zoro # G5780216
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Black/Hi-Visibility Green
- Lens Coating Anti-Fog, Chemical-Resistant, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-24001-02
- Zoro # G5780216
- UPC # 810001792329
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series LT450, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Green, Eyewear Size Universal, Lens Material Polycarbonate, Temple Color Black/Hi-Visibility Green, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.