Shop All Safety Glasses
Hexarmor
Safety Glasses, Clear Anti-Fog
Mfr # 11-28003-05
Zoro # G007630450
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Gray, Hi Vis
- Lens Material Polycarbonate
- Eyewear Size Universal
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-28003-05
- Zoro # G007630450
- UPC # 810001799939
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series LT400G, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Gray, Hi Vis, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBXL0025CM)
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- GUARDIAN PURE SAFETY GROUP 4Ft REPLACEMENT Hook And Loop STRAP (10815)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-28001-02)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-29001-02)
- HEXARMOR Safety Glasses, MX300, Anti-Fog Coating, TruShield, Half-Frame Clear Lens (11-13001-02)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14006-08)
- HEXARMOR Safety Glasses, MX350, Adjustable Head Strap, Full-Frame, Anti-Fog Coating, TruShield S, Clear Lens (11-23001-04)
- ZAYAAN HEALTH Boxer Gray Lens Black Temple Safety Glasses (ZH-BXSG-GYLBKT-MS16)
- Hexarmor Safety Glasses