Shop All Cut-Resistant Sleeves
Hexarmor
PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XL
Mfr # 1010-XL (10)
Zoro # G9983014
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Length 19"
- ANSI/ISEA Cut Level A7
- Color Green
- Cut-Resistant Material SuperFabric(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1010-XL (10)
- Zoro # G9983014
- UPC # 815733013377
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Length | 19" |
Sleeve Size | XL |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff with Clip, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 19 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Green, Size XL, Series PentaArmor 1010, Standards EN388, ANSI/ISEA, EN 388 Rating 4X21F, ANSI/ISEA Cut Load 4886 g, ANSI/ISEA Abrasion Cycles 8,200, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 41 N, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Dark Blue (E2QRW75A000)
- NMC Fire Lane Parking Lot Stencil, PMS41 (PMS41)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MLR-04-L)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, 2XL (AS019S-XXL (11))
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green (2044-XL (10))
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size XL (AG10009V-XL (10))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- Hexarmor Cut-Resistant Sleeves