Shop All Leather Palm Gloves
Hexarmor
Northern Slope Winter Glove, size XXXL
Mfr # 4064IMPW-XXXL (12)
Zoro # G311618519
product price: $40.15
/pr
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Liner Material HPPE
- Cuff Style Extended Gauntlet
- Size- Alpha 3XL
- Hand Protection Style Glove
- Sold As Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4064IMPW-XXXL (12)
- Zoro # G311618519
- UPC # 840396900641
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Size- Alpha | 3XL |
Size- Numeric | 12 |
Details
Item | Safety Gloves, 1 PR |
Glove Liner Material | HPPE |
Cuff Style | Extended Gauntlet |
Hand Protection Style | Glove |
Sold As | Pair |
Glove Features | Waterproof |
Cuff Material | Leather |
ANSI/ISEA Cut Load | 200 g |
Leather Coverage Style | Full Leather |
ANSI/ISEA Cut Level | A7 |
Palm Material | Goatskin |
Leather Palm Process | Grain |
Series | 4064IMPW |
Glove Coating Coverage | Palm |
Pairs per Package | 1 |
Description
Safety Gloves, 1 PR, Hand Protection Style Glove, ANSI/ISEA Cut Level A7, Sold As Pair, Leather Coverage Style Full Leather, Cuff Style Extended Gauntlet, Glove Liner Material HPPE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Black/White, 2" W (ZRS2X5BW)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BL)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-M (8))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-XL (10))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- CONDOR Leather Gloves, L, Beige/Blue, PR (20GZ09)
- Hexarmor Gloves & Hand Protection