Shop All Leather Palm Gloves
Hexarmor
Northern Slope Winter Glove, size XXL
Mfr # 4064IMPW-XXL (11)
Zoro # G111618535
product price: $40.15
/pr
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Liner Material HPPE
- Cuff Style Extended Gauntlet
- Leather Coverage Style Full Leather
- Sold As Pair
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4064IMPW-XXL (11)
- Zoro # G111618535
- UPC # 840396900634
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Size- Alpha | 2XL |
Size- Numeric | 11 |
Details
Item | Safety Gloves, 1 PR |
Glove Liner Material | HPPE |
Cuff Style | Extended Gauntlet |
Leather Coverage Style | Full Leather |
Sold As | Pair |
Palm Material | Goatskin |
ANSI/ISEA Cut Load | 200 g |
ANSI/ISEA Cut Level | A7 |
Series | 4064IMPW |
Hand Protection Style | Glove |
Leather Palm Process | Grain |
Cuff Material | Leather |
Glove Features | Waterproof |
Pairs per Package | 1 |
Glove Coating Coverage | Palm |
Description
Safety Gloves, 1 PR, Hand Protection Style Glove, ANSI/ISEA Cut Level A7, Sold As Pair, Leather Coverage Style Full Leather, Cuff Style Extended Gauntlet, Glove Liner Material HPPE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 10, PR (11-812)
- ZORO SELECT Numbered Tag, 1-1/4In, Black/White, 201-300 (22CN36)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, 2XL (4082-XXL (11))
- HEXARMOR Gloves, TIGLeather, HPPE/Steel Liner, XL, PR (5058-XL)
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- Hexarmor Gloves & Hand Protection