Shop All Leather Palm Gloves
Hexarmor
Northern Slope Winter Glove, size XS
Mfr # 4064IMPW-XS (6)
Zoro # G411618495
product price: $40.15
/pr
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Liner Material HPPE
- Cuff Style Extended Gauntlet
- Leather Palm Process Grain
- Palm Material Goatskin
- Glove Features Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4064IMPW-XS (6)
- Zoro # G411618495
- UPC # 840396900580
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Size- Alpha | XS |
Size- Numeric | 6 |
Details
Item | Safety Gloves, 1 PR |
Glove Liner Material | HPPE |
Cuff Style | Extended Gauntlet |
Leather Palm Process | Grain |
Palm Material | Goatskin |
Glove Features | Waterproof |
ANSI/ISEA Cut Load | 200 g |
ANSI/ISEA Cut Level | A7 |
Leather Coverage Style | Full Leather |
Series | 4064IMPW |
Sold As | Pair |
Cuff Material | Leather |
Hand Protection Style | Glove |
Glove Coating Coverage | Palm |
Pairs per Package | 1 |
Description
Safety Gloves, 1 PR, Hand Protection Style Glove, ANSI/ISEA Cut Level A7, Sold As Pair, Leather Coverage Style Full Leather, Cuff Style Extended Gauntlet, Glove Liner Material HPPE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Vis Shirt, Short Sleeve, Lm Yl, 2XL (312-1250B-LY/2X)
- LABELMASTER Caution Contains PCBs Label, 6"x6", PK50 (PC6R)
- ALTA Knee Pads, Rubber Cap, Olive Green, PR (50433.09)
- WECARE Face Shield Blue Eyeglasses Frame, Full Face Protection, includes Cleaning Cloth, 2PK (WMN100012)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S (4086-S (7))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-M (8))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- KINCO Leather Gloves, Cowhide, M, Shirred, PR (98 M)
- Hexarmor Leather Palm Gloves