Shop All Leather Palm Gloves
Hexarmor
Northern Slope Winter Glove, size XL
Mfr # 4064IMPW-XL (10)
Zoro # G611618509
product price: $40.15
/pr
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Liner Material HPPE
- Cuff Style Extended Gauntlet
- Size- Alpha XL
- Leather Coverage Style Full Leather
- Hand Protection Style Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4064IMPW-XL (10)
- Zoro # G611618509
- UPC # 840396900627
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Item | Safety Gloves, 1 PR |
Glove Liner Material | HPPE |
Cuff Style | Extended Gauntlet |
Leather Coverage Style | Full Leather |
Hand Protection Style | Glove |
Glove Features | Waterproof |
Cuff Material | Leather |
Palm Material | Goatskin |
ANSI/ISEA Cut Load | 200 g |
Sold As | Pair |
ANSI/ISEA Cut Level | A7 |
Leather Palm Process | Grain |
Series | 4064IMPW |
Pairs per Package | 1 |
Glove Coating Coverage | Palm |
Description
Safety Gloves, 1 PR, Hand Protection Style Glove, ANSI/ISEA Cut Level A7, Sold As Pair, Leather Coverage Style Full Leather, Cuff Style Extended Gauntlet, Glove Liner Material HPPE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Polarized (RV0121ID)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Green (PWB503GR RG)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S (4086-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- HEXARMOR Safety Gloves, Orange/White, L, PR (4075-L (9))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-M (8))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- BDG Water Repellent Grain Cowhide Utility Glove HiViz Gauntlet, Size XL (60-1-1280-XL)
- Hexarmor Gloves & Hand Protection