Shop All Cut-Resistant Sleeves
Hexarmor
Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, L
Mfr # AG8TW-L (9)
Zoro # G9983172
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- ANSI/ISEA Cut Level A8
- Color Black
- Cut-Resistant Material SuperFabric(R)
- Sleeve Material SuperFabric(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # AG8TW-L (9)
- Zoro # G9983172
- UPC # 815733012028
- Country of Origin Indonesia
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 8" |
Sleeve Size | L |
Description
Needlestick-Resistant Sleeve, Sleeve Type Hook-and-Loop with Snaps, ANSI/ISEA Cut Level A8, ANSI/ISEA Needlestick Level 2, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 8 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Black, Size L, Series AG8TW, Sleeve Features Thumb Hole, Standards EN388, ANSI/ISEA, EN 388 Rating 4X11F, ANSI/ISEA Cut Load 5254 g, ANSI/ISEA Abrasion Cycles 155,100, ANSI/ISEA Abrasion Level 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- BERNE Coverall, Deluxe, Insulated, Twill, XL Short (I414)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- SAS SAFETY BACK SUPPORT XL DELUXE 46-56 (SA7164)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL (AG8TW-XL (10))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green (2044-XL (10))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, 3XL (AG8TW-XXXL (12))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large (1010-L (9))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 24 in L, Yellow, Large (5AH26)
- Hexarmor Workwear and Protective Clothing