Shop All Cut-Resistant Sleeves
Hexarmor
Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, 3XL
Mfr # AG8TW-XXXL (12)
Zoro # G1620830
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 8"
- ANSI/ISEA Cut Level A8
- Color Black
- Cut-Resistant Material SuperFabric(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # AG8TW-XXXL (12)
- Zoro # G1620830
- UPC # 815733012059
- Country of Origin Indonesia
- Category Cut-Resistant Sleeves
Dimensions
Size | 3XL |
Length | 8" |
Sleeve Size | 3XL |
Description
Needlestick-Resistant Sleeve, Sleeve Type Hook-and-Loop with Snaps, ANSI/ISEA Cut Level A8, ANSI/ISEA Needlestick Level 2, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 8 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Black, Size 3XL, Series AG8TW, Sleeve Features Thumb Hole, Standards ANSI/ISEA 105, EN388, EN 388 Rating 4X11F, ANSI/ISEA Cut Load 5254 g, ANSI/ISEA Abrasion Cycles 155,100, ANSI/ISEA Abrasion Level 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G16 Knee Boots, Brick Red, Sz 10, Mens, 15" H, PR (93255)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92205)
- NMC Danger Do Not Watch The Arc Sign, D31R (D31R)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- HEXARMOR Safety Sleeve (2043)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, S, PR (2042-S (7))
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, M, PR (KPSTA18TH/M)
- Hexarmor Cut-Resistant Sleeves