Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, XL ( 10 ), High-Visibility Yellow
Mfr # 2028X-XL (10)
Zoro # G2656417
Sold in multiples of 12 for $350.28
$350.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 10 2/5 in
- Application Oil and Mining Industry
- Palm Construction Synthetic Leather, Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2028X-XL (10)
- Zoro # G2656417
- UPC # 810001797256
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 10 2/5 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Aramid, Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Back Color Yellow/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM), Standards CE, ANSI/ISEA Cut Level A6, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402004)
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- HEXARMOR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (2028X-L (9))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-STL-M (8))
- HEXARMOR Safety Gloves, PR (2098-L (9))
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), Black/Lime (2133-XXL (11))
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFR-75-011)
- Hexarmor Mechanics Gloves