Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, S ( 7 ), High-Visibility Yellow
Mfr # 2028X-S (7)
Zoro # G2655796
product price: $29.79
/pr
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 3/5 in
- Palm Material Synthetic Leather with PVC Grip
- Application Oil and Mining Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2028X-S (7)
- Zoro # G2655796
- UPC # 810001797225
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 9 3/5 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Aramid, Glove Back Color Yellow/Gray, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Lime, One Size (12640)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- HEXARMOR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (2028X-M (8))
- HEXARMOR Safety Gloves, PR (4074-L (9))
- HEXARMOR Mechanics Gloves, L ( 9 ), Black/Lime (2133-L (9))
- HEXARMOR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (2028X-L (9))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- MAGID Mechanics Gloves, L, Black (MECH107L)
- Hexarmor Mechanics Gloves