Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, S ( 7 ), Hi Vis; Tan
Mfr # 2030X-S (7)
Zoro # G1725181
product price: $47.49
/pr
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow/Tan
- Cuff Style Hook-and-Loop
- Glove Length 9 3/5 in
- Palm Material Synthetic Leather with Silicone Grip
- Application Oil and Mining Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2030X-S (7)
- Zoro # G1725181
- UPC # 810001796334
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 3/5 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Hi-Vis Color, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- GUARDIAN EQUIPMENT Shower Head, Plastic, Orange (AP450-032ORG-R)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-STL-M (8))
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2025X-XXL (11))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), Black/Lime (2133-XXL (11))
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-05-XL)
- Hexarmor Gloves & Hand Protection