Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, M ( 8 ), Tan
Mfr # 2132-STL-M (8)
Zoro # G2656189
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Application General Purpose
- Palm Construction Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2132-STL-M (8)
- Zoro # G2656189
- UPC # 810001796907
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Back Material Cloth, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Private Property No Trespassing Sign 9.25" x 14", 12PK (A00848)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-OM)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-STL-XL (10))
- HEXARMOR Safety Gloves, PR (2098-L (9))
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), Black/Lime (2133-XXL (11))
- HEXARMOR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (2028X-M (8))
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- Hexarmor Mechanics Gloves