Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, M ( 8 ), High-Visibility Yellow
Mfr # 2028X-M (8)
Zoro # G2655866
product price: $28.29
/pr
Sold in multiples of 12 for $339.48
$339.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Palm Material Synthetic Leather with PVC Grip
- Application Oil and Mining Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2028X-M (8)
- Zoro # G2655866
- UPC # 810001797232
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Aramid, Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Back Color Yellow/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM), Standards CE, ANSI/ISEA Cut Level A6, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, L, 1 PR (1091-L (9))
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5 (8677533)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 8 (XAS1P/5562YP143-08)
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- HEXARMOR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (2028X-L (9))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), Black/Lime (2133-XXL (11))
- HEXARMOR Safety Gloves, XS ( 6 ), Hi Vis; Tan (2030X-XS (6))
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- HEXARMOR Mechanics Gloves, S ( 7 ), Tan (2132-S (7))
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- Hexarmor Mechanics Gloves