Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, L ( 9 ), Tan
Mfr # 2132-L (9)
Zoro # G2656286
product price: $9.59
/pr
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Cuff Style Hook-and-Loop
- Glove Length 10 1/5 in
- Application General Purpose
- Palm Construction Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2132-L (9)
- Zoro # G2656286
- UPC # 810001796754
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 10 1/5 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Mesh, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Cooling Vest, XL (CV02)
- EAGLE MFG Eagle UI-50-FSY Type I Safety Can, 5 Gallon with Funnel, Yellow (UI50FSY)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- HEXARMOR Mechanics Gloves, S ( 7 ), Tan (2132-S (7))
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- HEXARMOR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (2028X-M (8))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2025X-XXL (11))
- IRONCLAD PERFORMANCE WEAR Ironclad Grip Glove (G14003)
- Hexarmor Mechanics Gloves