Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, L ( 9 ), Tan
Mfr # 2132-CYT-L (9)
Zoro # G2655787
product price: $19.15
/pr
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Cuff Style Hook-and-Loop
- Glove Length 10 1/5 in
- Application General Purpose
- Palm Construction Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2132-CYT-L (9)
- Zoro # G2655787
- UPC # 810001796860
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 10 1/5 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Back Material Cloth, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Heat Resistant Gloves, Buttermilk, M, PR (2533 MED)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 9 (PAN3P/1053AZ517-09)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-CYT-M (8))
- HEXARMOR Mechanics Gloves, S ( 7 ), Hi Vis; Tan (2030X-S (7))
- HEXARMOR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (2028X-M (8))
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-STL-M (8))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2025X-XXL (11))
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- HEXARMOR Safety Gloves, PR (4074-M (8))
- Hexarmor Mechanics Gloves