Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, L ( 9 ), High-Visibility Yellow
Mfr # 2028X-L (9)
Zoro # G2656548
product price: $26.49
/pr
Sold in multiples of 12 for $317.88
$317.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Cuff Style Hook-and-Loop
- Glove Length 10 1/5 in
- Application Oil and Mining Industry
- Palm Construction Synthetic Leather, Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2028X-L (9)
- Zoro # G2656548
- UPC # 810001797249
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 10 1/5 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Aramid, Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Back Color Yellow/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM), Standards CE, ANSI/ISEA Cut Level A6, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity (270252)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- SKECHERS Athletic Shoes, 11, D, Black, Plain, PR (77040 -BLK 11)
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- HEXARMOR Safety Gloves, PR (4074-L (9))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2025X-XXL (11))
- HEXARMOR Safety Gloves, PR (4074-M (8))
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- Hexarmor Gloves & Hand Protection