Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, L ( 9 ), Black/Lime
Mfr # 2133-L (9)
Zoro # G2655662
product price: $14.15
/pr
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Lime
- Cuff Style Shirred Slip-On
- Glove Length 10 1/5 in
- Application General Purpose
- Palm Construction Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2133-L (9)
- Zoro # G2655662
- UPC # 810001796815
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 10 1/5 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Mesh, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material (BK112)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, L, 1 PR (93847L)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), Black/Lime (2133-XXL (11))
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- HEXARMOR Mechanics Gloves, S ( 7 ), Hi Vis; Tan (2030X-S (7))
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- HEXARMOR Safety Gloves, PR (4074-L (9))
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Small (MG201/S)
- Hexarmor Mechanics Gloves