Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, 3XL, Black/Blue, SuperFabric(R)
Mfr # 4018-XXXL (12)
Zoro # G0635035
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL (12)
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 10 1/2 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4018-XXXL (12)
- Zoro # G0635035
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (12) |
Glove Length | 10 1/2 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm and Knuckles, Palm Style Grip-Coated, Backing Style Spandex(R), SuperFabric, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material SuperFabric(R), Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards ANSI/ISEA, EN 388, ANSI/ISEA Cut Level A6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Right-To-Know Center Red On Yellow (RTK84)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F38)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080160U-L)
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-STL-XL (10))
- HEXARMOR Mechanics Gloves, 3XL ( 12 ), High-Visibility Yellow (2028X-XXXL (12))
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Mechanics Gloves, L ( 9 ), Black/Lime (2133-L (9))
- HEXARMOR Mechanics Gloves, S ( 7 ), Hi Vis; Tan (2030X-S (7))
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- Hexarmor Mechanics Gloves