Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, 3XL ( 12 ), High-Visibility Yellow
Mfr # 2028X-XXXL (12)
Zoro # G2656030
product price: $27.89
/pr
Sold in multiples of 12 for $334.68
$334.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XXXL
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 11 1/5 in
- Palm Material Synthetic Leather with PVC Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2028X-XXXL (12)
- Zoro # G2656030
- UPC # 810001797270
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XXXL |
Glove Length | 11 1/5 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Aramid, Glove Back Color Yellow/Gray, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9636)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- DYMO Label, White, Black (30370)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-L (9))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), Black/Lime (2133-XXL (11))
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- Hexarmor Gloves & Hand Protection