Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow
Mfr # 2028X-XXL (11)
Zoro # G2656496
product price: $26.49
/pr
Sold in multiples of 12 for $317.88
$317.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 10 4/5 in
- Palm Material Synthetic Leather with PVC Grip
- Application Oil and Mining Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2028X-XXL (11)
- Zoro # G2656496
- UPC # 810001797263
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XXL |
Glove Length | 10 4/5 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Aramid, Glove Back Color Yellow/Gray, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR (IEX-HZi5-08-XXXXL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- HEXARMOR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (2028X-L (9))
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- HEXARMOR Mechanics Gloves, 3XL ( 12 ), High-Visibility Yellow (2028X-XXXL (12))
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2025X-XXL (11))
- HEXARMOR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (2028X-M (8))
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- Hexarmor Mechanics Gloves