Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow
Mfr # 2025X-XXL (11)
Zoro # G600725508
product price: $32.79
/pr
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Slip-On
- Glove Length 10 4/5 in
- Application Oil and Mining Industry
- Palm Construction TP-X+(R), SuperFabric(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2025X-XXL (11)
- Zoro # G600725508
- UPC # 810001795948
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 10 4/5 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material SuperFabric(R), Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM), Standards EN 388, EN407, ANSI/ISEA Cut Level A6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- CORDOVA Cordova Cor-Touch Foam II White Nylon Gloves with Gray Foam Nitrile Palm Coating, 12PK (3946891L)
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- HEXARMOR Safety Gloves, PR (4074-M (8))
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-STL-M (8))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-04-L)
- Hexarmor Mechanics Gloves