Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, 2XL ( 11 ), Hi Vis; Tan
Mfr # 2030X-XXL (11)
Zoro # G100725466
original price:
$49.99
5% off
new price: $47.49
/pr
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow/Tan
- Cuff Style Hook-and-Loop
- Glove Length 10 4/5 in
- Application Oil and Mining Industry
- Palm Construction Synthetic Leather, SuperFabric(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2030X-XXL (11)
- Zoro # G100725466
- UPC # 810001796372
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 10 4/5 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Hi-Vis Color, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 10,799LG3, PR (R-840VP)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness, LCFL-0015-RA_8x8 (LCFL-0015-RA_8x8)
- NEWSTRIPE Stencil Trac, Pattern Lock for Stencils (10001146)
- HEXARMOR Mechanics Gloves, S ( 7 ), Hi Vis; Tan (2030X-S (7))
- HEXARMOR Mechanics Gloves, S ( 7 ), Tan (2132-S (7))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2025X-XXL (11))
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), Black/Lime (2133-XXL (11))
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- Hexarmor Mechanics Gloves