Hexarmor

Mechanics Gloves, 2XL ( 11 ), Black/Lime


product price: $14.15
/pr
Sold in multiples of 12 for $169.80

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black/Lime
  • Cuff Style Shirred Slip-On
  • Glove Length 10 4/5 in
  • Application General Purpose
  • Palm Construction Synthetic Leather
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size 2XL (11)
Glove Length 10 4/5 in
Size- Numeric 11
Size- Alpha 2XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Mesh, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.