Shop All Lens Cleaning
Hexarmor
Lens Cleaning Tissue, Dry, 4 7/8 L, PK760
Mfr # 14-10028
Zoro # G210769725
product price: $107.99
/pk 760, $0.14/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 760
- For Use With 14-10032, 801AM5, Lens Cleaning Station
- Tissue Width 7 7/8 in
- Compatible with Manufacturer Model Number 14-10032
- Tissue Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 14-10028
- Zoro # G210769725
- UPC # 810070608187
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Tissue Width | 7 7/8 in |
Tissue Length | 4 7/8 in |
Details
Item | Lens Cleaning Tissue |
Tissue Count | 760 |
For Use With | 14-10032, 801AM5, Lens Cleaning Station |
Compatible with Manufacturer Model Number | 14-10032 |
Compatible Manufacturer Part Number | 14-10032 |
Compatible Manufacturer Model Number | 14-10032 |
For Use with Mfr. Model Number | 14-10032 |
For Use With Mfr. Model Number | 14-10032 |
Description
Lens Cleaning Tissue, Compatible with Grainger Part Number 801AM5, Compatible with Manufacturer Model Number 14-10032, Compatible with Product Type Lens Cleaning Station, For Use With 14-10032, 801AM5, Lens Cleaning Station, Tissue Count 760, Tissue Dispensing Type Loose, Tissue Length 4 7/8 in, Tissue Type Dry, Tissue Width 7 7/8 in, Package Quantity 760
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- TILLMAN Md Split Cow Drvrs Glv-Cd, PR (1405M)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- PIP Hard Hat (280-HP641R-44)
- HEXARMOR Cleaning Fluid Refills, PK9 (14-10029)
- HEXARMOR Cleaning Fluid Replacement Pump (14-10030)
- HEXARMOR Eyewear Cleaning Station, Anti-Scratch, PK (14-10032)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, 8 x 5, 100PK (8574GM)
- NANO MAGIC Anti Fog Dry Cloth 100 Pack, 1ct (850100NMA)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1776)
- Hexarmor Lens Cleaning