Shop All Leather Driver's Gloves
Hexarmor
Leather Gloves, White, XS, PR
Mfr # 2140-XS (6)
Zoro # G2832395
product price: $7.79
/pr
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White/Green
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2140-XS (6)
- Zoro # G2832395
- UPC # 810001795092
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Glove Length | 10 in |
Size | XS ( 6 ) |
Cuff Length | 1 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Aramid, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- GVS-RPB T200 (17-200-22)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- HEXARMOR Leather Gloves, White, S, PR (2140-S (7))
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- HEXARMOR Safety Gloves, PR (4069-M (8))
- HEXARMOR Safety Gloves, PR (4069-L (9))
- RINGERS GLOVES Leather Gloves, Goatskin, XL, PR (664-11)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- FORNEY Suede Cowhide Leather Driver Work Gloves Menfts XL (53136)
- Hexarmor Leather Driver's Gloves