Shop All General Purpose Gloves
Hexarmor
Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR
Mfr # 3012-M (8)
Zoro # G203501219
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ANSI/ISEA 138
- Insulated No
- EN 388 Impact Rated Yes
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3012-M (8)
- Zoro # G203501219
- UPC # 810070601867
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M ( 8 ) |
Length | 10 in |
Size (Numeric) | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 8,050 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- SIGNMISSION OSHA WARNING Sign, Machine Under Repair Do Not Operate, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-WS-D-710-L-12670)
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- HEXARMOR Safety Gloves, L, Black Glove Coating (3011-L (9))
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- IMPACTO Strike Glove, Ambidex Palm (1 Glove) (ER14P)
- Hexarmor General Purpose Gloves