Shop All Coated Gloves
Hexarmor
Knit Gloves, HPPE, A2, 18 ga, L, White, PR
Mfr # 3070-L (9)
Zoro # G403529051
product price: $8.95
/pr
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3070-L (9)
- Zoro # G403529051
- UPC # 810070602048
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L ( 9 ) |
Glove Length | 10 in |
Size- Alpha | L |
Inspection Glove Size | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 138, Insulated No, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- ABUS Lockout Padlock, KD, Yellow, 3"H (74LB/40 KD YELLOW)
- ERB SAFETY Safety Vest, Polyester, HiViz, Lime, OneSize (14098)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- HEXARMOR Knit Gloves, HPPE, A2, 18 ga, M, White, PR (3070-M (8))
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, S, PR (2068XBP-S (7))
- HEXARMOR Knit Gloves, Black, Size 7 (1030-S (7))
- HEXARMOR Knit Gloves, Black, Size 10 (1030-XL (10))
- HEXARMOR Knit Gloves, Black, Size 8 (1030-M (8))
- HEXARMOR Knit Gloves, Black, Size 6 (1030-XS (6))
- IMPACTO Glove, XL, Palm Type Coated, PR (BLACKMAXXISO50)
- Hexarmor Gloves & Hand Protection