Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, Gray, Size 9
Mfr # 1050-L (9)
Zoro # G710080412
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Textured
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1050-L (9)
- Zoro # G710080412
- UPC # 810070609399
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.5 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Numbered Tag, 1-1/4In, Black/White, 201-300 (22CN36)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 15 ft. L, 9/16" Thick (447.916X4X15BK)
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Standpipe Control Valve Sign, Landscape (OS-NS-D-710-L-18425)
- HEXARMOR Knit Gloves, Gray, Size 8 (1050-M (8))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, M, 1 PR (4018-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1092-XS (6))
- HEXARMOR Cut Resistant Gloves, A5 ANSI/ISEA Cut, PR (4061-XXXXL (13))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4023-XL (10))
- HEXARMOR Coated Gloves, Green/White, Size S, PR (3050-S (7))
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X2L (20-9-1871-X2L)
- Hexarmor Gloves & Hand Protection