Shop All General Purpose Gloves
Hexarmor
Knit Gloves, Gray, Size 6
Mfr # 1074-XS (6)
Zoro # G310030886
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflective Backing No
- Hem Style Finished
- Silicone-Free No
- Knit Material Fiberglass, HPPE, Polyester
- Touchscreen Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1074-XS (6)
- Zoro # G310030886
- UPC # 810070609481
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 10 1/2 in |
Size (Numeric) | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- EDWARDS SIGNALING Wiring Base and Top Cover 70mm, Gray (270BC)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XL, Blue, PR (3010-XXL (11))
- HEXARMOR Safety Gloves, L, Black Glove Coating (3011-L (9))
- WELLS LAMONT WOMEN WORK GLOVE MD DS (4113M)
- Hexarmor Gloves & Hand Protection