Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, General Purpose, XS, PR
Mfr # 2059-XS (6)
Zoro # G006427631
product price: $9.69
/pr
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Size XS ( 6 )
- Glove Coating Coverage 3/4
- Glove Coating Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2059-XS (6)
- Zoro # G006427631
- UPC # 00810070606015
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size | XS ( 6 ) |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic/Fiberglass, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Puncture-Resistant, Glove Insulation Material Fleece, Standards ANSI/ISEA, Insulated Yes, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, This Office Is Fragrance Free Sign With Symbol, Landscape (OS-NS-P-710-L-18643)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, Green, White (480L47)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (2059-XXXL (12))
- HEXARMOR Knit Gloves, General Purpose, M, PR (2059-M (8))
- HEXARMOR Knit Gloves, General Purpose, L, PR (2059-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2070-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR (2076-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1092-XS (6))
- Hexarmor Cut-Resistant Gloves