Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, General Purpose, S, PR
Mfr # 3054-S (7)
Zoro # G406427750
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3054-S (7)
- Zoro # G406427750
- UPC # 00810070605612
- Country of Origin Poland
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Bamboo/Fiberglass/HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, EN 388 Rating 3X42C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- CELLUCAP Laboratory Barrier Gown, Universal, White (434TGRA)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3054-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- HEXARMOR Knit Gloves, General Purpose, L, PR (3023-L (9))
- HEXARMOR Safety Glove, Cut/Heat-Resist, Blk, 2XL, PR (3062-XXL (11))
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, S, 1 PR (2060-S (7))
- ANSELL Cut Resistant Glove, 12, Blu/Gray, PR (11-561)
- Hexarmor Gloves & Hand Protection