Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, General Purpose, M, PR
Mfr # 2059-M (8)
Zoro # G306427713
product price: $9.69
/pr
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- Glove Coating Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2059-M (8)
- Zoro # G306427713
- UPC # 00810070606039
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic/Fiberglass, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Puncture-Resistant, Standards ANSI/ISEA, Insulated Yes, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chin Strap, For Use With Hard Hats Black (48-73-1082)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Pink (6010PM)
- VISWERX Hi-Vis Full Zip Hoodie Childrens LG (127-22083)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- HEXARMOR Knit Gloves, General Purpose, L, PR (2059-L (9))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (2059-XS (6))
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (2059-XXXL (12))
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3012-XXXL (12))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (29JV87)
- Hexarmor Cut-Resistant Gloves