Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, General Purpose, L, PR
Mfr # 2059-L (9)
Zoro # G306427720
product price: $9.69
/pr
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Size L ( 9 )
- Glove Coating Coverage 3/4
- Glove Coating Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2059-L (9)
- Zoro # G306427720
- UPC # 00810070606046
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic/Fiberglass, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Puncture-Resistant, Standards ANSI/ISEA, Insulated Yes, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1404)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- SIGNMISSION No Parking On Grass 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Keep Off Grass - NoPkG (A-1218 Keep Off Grass - NoPkG)
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (2059-XXXL (12))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (2059-XS (6))
- HEXARMOR Knit Gloves, General Purpose, M, PR (2059-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (9032-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4062-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S18TAFGPU12)
- Hexarmor Cut-Resistant Gloves