Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, General Purpose, 3XL, PR
Mfr # 3010-XXXL (12)
Zoro # G406427811
product price: $18.29
/pr
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3010-XXXL (12)
- Zoro # G406427811
- UPC # 00810070605995
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL ( 12 ) |
Size | 3XL ( 12 ) |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass/HPPE/Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, EN 388 Rating 4X43DP, Standards ANSI/ISEA, EN388, Knuckle Protection Material TPR, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Low-Profile, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Oxidizing, Vinyl, 39/Sheet (118827)
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (19L451)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- HEXARMOR Safety Gloves, PR (3025-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (9014-M(8))
- HEXARMOR Knit Gloves, 1 PR (3080-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4080-L (9))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Bl, M, PR (3084-M (8))
- SHOWA VF, Glove, A4, Blk/Ylw, S, 231T81, PR (4561S-06-V)
- Hexarmor Gloves & Hand Protection