Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, Blue, XS, PR
Mfr # 3033-XS (6)
Zoro # G801767154
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3033-XS (6)
- Zoro # G801767154
- UPC # 810070600495
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, Standards ANSI/ISEA, US FDA 21 CFR 177.1630, Insulated No, Base Coating Material Uncoated, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- MEGACOMFORT Anti-Fatigue Molded Insole, 11" L, PR (PAMSQ-M67/W89)
- ASIA SOURCES. The Global Display Solution Price Tag Holder For Double Wire Cooler Shelf, 28inL, Black, 50/Case (DSDBK28)
- HEXARMOR Knit Gloves, Blue, 2XL, PR (3033-XXL (11))
- HEXARMOR Knit Gloves, Blue, S, PR (3033-S (7))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (4041-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4070-XS (6))
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- ENDURA Leather Gloves, White Back, XL, PR (399GTXTL5XL)
- Hexarmor Cut-Resistant Gloves