Shop All General Purpose Gloves
Hexarmor
Knit Gloves, Blue, Size 7
Mfr # 1040-S (7)
Zoro # G110030994
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Insulation Material None
- Glove Coating Color Blue
- Glove Coating Finish Smooth
- Glove Coating Material Nitrile
- ANSI/ISEA Cut Load 585 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 1040-S (7)
- Zoro # G110030994
- UPC # 810070609238
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 10 1/2 in |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- DIXON Double Reducing Hex Nipple, 2-1/2 x 3 in, Brass, Male NST NH x Male NST NH, Domestic (DMH25F30F)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49301)
- HEXARMOR Safety Gloves, 1 PR (3026IMP-L (9))
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- HEXARMOR Safety Glove, Poly Palm, Gray, 2XL, PR (2068XBP-XXL (11))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- HEXARMOR Safety Gloves, M, Black Glove Coating, PR (3011-M (8))
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- Hexarmor General Purpose Gloves