Shop All General Purpose Gloves
Hexarmor
Knit Gloves, Blue, Size 6
Mfr # 1040-XS (6)
Zoro # G310031005
product price: $1.79
/pr
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Style Single Layer
- Glove Coating Finish Smooth
- Glove Coating Color Blue
- Pairs per Package 1
- Standards ANSI/ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1040-XS (6)
- Zoro # G310031005
- UPC # 810070609221
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 10 1/2 in |
Size (Numeric) | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray (CWKPK-58-009)
- PYRAMEX Safety Glasses, Itek Series, Anti-Fog/Scratch/Static, Frameless, Gray Temple, Gray Lens (S5820ST)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (KD310)
- TOUGH GUY Expandable Floor Dam, 24 to 40 In. (6DMY1)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- HEXARMOR Safety Gloves, L, Black Glove Coating (3011-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XS, Blue, PR (3020-XXS (5))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3010-M (8))
- PIP Seamless Knit Cotton/Polyester Gloves, Regular Grade, Large, White/Blue, Pair, 12PK (39-C122/L)
- Hexarmor Gloves & Hand Protection