Shop All Coated Gloves
Hexarmor
Knit Gloves, Black, Size 9
Mfr # 1030-L (9)
Zoro # G109984659
product price: $1.35
/pr
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
- Glove Coating Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1030-L (9)
- Zoro # G109984659
- UPC # 810070608934
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Length | 10.5 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23752 (A-1218-23752)
- YAKTRAX Yt Diamond Grip Medium (08531)
- LYLE Visitor Parking Sign, 18" x 12, T1-1040-EG_12x18 (T1-1040-EG_12x18)
- HEXARMOR Coated Gloves, XL ( 10 ), 1 PR (7102-XL (10))
- HEXARMOR Knit Gloves, Black, Size 7 (1030-S (7))
- HEXARMOR Knit Gloves, Black, Size 8 (1030-M (8))
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, S, PR (2068XBP-S (7))
- HEXARMOR Knit Gloves, HPPE, A2, 18 ga, L, White, PR (3070-L (9))
- HEXARMOR Knit Gloves, Black, Size 10 (1030-XL (10))
- PIP XS White/Gray Knit Cuff Coated Gloves, 12PK (34-800/XS)
- Hexarmor Coated Gloves