Shop All General Purpose Gloves
Hexarmor
Knit Gloves, Black, Size 7
Mfr # 1041-S (7)
Zoro # G310030916
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 4
- Knit Material Nylon, Polyester
- Silicone-Free Yes
- Lint-Free No
- Series Helix GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1041-S (7)
- Zoro # G310030916
- UPC # 810070609290
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Length | 10 1/2 in |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Double Stripe, Class2 Orange/Red, 3XL (53YL29)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, M (67040503M)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- SIGNMISSION OSHA, Proper PPE Required Beyond This Point Hard, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-17896)
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- HEXARMOR Safety Gloves, L, Black Glove Coating (3011-L (9))
- HEXARMOR Knit Gloves, Gray, Size 10 (1074-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- MECHANIX WEAR GLV ORIG XL BLK COVERT 1PR (MECMG-55-011)
- Hexarmor General Purpose Gloves